Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DX482583-902A1 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TRB-TTHD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY0OHxpbWFnZS9qcGVnfGFHUTVMMmczTWk4eE1EZ3lNVFEwTkRFME1UQTROaTlOUmxKVVNVMUNVa2RZV0ZoZlZGSkNYMVJVU0VSZk16QXdlRE13TUM1cWNHY3xhZGE1YzcyODA0YWEyODIwOGYyMTgyZjkyMWFjMjE4NWMxMzgzZjIwYjg1MDg4NWQ3MzM1OTYwMDhlNWQ1ODQ5
21966624 Thrust Roller Bearing 

TIMKEN TIMKEN

DX482583-902A1

Description

DX482583-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE

Thrust Roller Tapered Bearing; 9" Bore 1; 9" Bore 2; 19" Outside Diameter; 4.12" Height; Tapered Roller Bearing; Not Self Aligning; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision Class

Part #

DX482583-902A1

BDI #
21966624

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.005
EAN
0053893114507
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Welded Pin
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
217.286
Long Description
Thrust Roller Tapered Bearing; 9" Bore 1; 9" Bore 2; 19" Outside Diameter; 4.12" Height; Tapered Roller Bearing; Not Self Aligning; Single Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0 Precision Class
Height
4.12 Inch | 104.648 Millimeter
Bore 1
9 Inch | 228.6 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Bore 2
9 Inch | 228.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh