FAG
FAG
ER745X1007-S
FAG FAG
Description
ER745X1007-S SEALING RING ; 265.176MM ID X 291.795MM OD X 33.5MM W
Sealing Ring; 291.795MM Outside Diameter; 33.5MM Overall Width
Part #
ER745X1007-S
BDI #
1156433
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ER745X1007-S/p/1156433
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.95
EAN
4054369796797
Product Group - BDI
M06288
Noun
Ring
Keyword String
Sealing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
6.50363
Product Detail
Sealing Ring
Product Specification
291.795MM Outside Diameter; 33.5MM Overall Width
Long Description
Sealing Ring; 291.795MM Outside Diameter; 33.5MM Overall Width