https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-BR-KT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MzR8aW1hZ2UvanBlZ3xhRFV4TDJobFpDOHhNRFV4Tnpnd05ETTFNVFV4T0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDlMVkY4ek1EQjRNekF3TG1wd1p3fDJmOTliOTc4YjJhMGRhMDYyMGM2NmZhODk0NGEyMTA5MmFkN2Y0Mjk1MmZlYzlmNWJkM2Y0OTQ2ZDU0OTQ1MDA
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-BR-KT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5MzR8aW1hZ2UvanBlZ3xhRFV4TDJobFpDOHhNRFV4Tnpnd05ETTFNVFV4T0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOUNVbDlMVkY4ek1EQjRNekF3TG1wd1p3fDJmOTliOTc4YjJhMGRhMDYyMGM2NmZhODk0NGEyMTA5MmFkN2Y0Mjk1MmZlYzlmNWJkM2Y0OTQ2ZDU0OTQ1MDA
FAG
FAG
KT911-MPA
FAG FAG
Description
KT911-MPA TAPERED ROLLER BEARING ; 228.6MM ID X 482.6MM OD
Thrust Roller Tapered Bearing; 9" Bore 1; 9" Bore 2; 19" Outside Diameter; 4-1/8" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
KT911-MPA
BDI #
24862505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/KT911-MPA/p/24862505
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
98
EAN
4054372386633
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Solid Brass Cage | Washer Guided | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
216.05276
Long Description
Thrust Roller Tapered Bearing; 9" Bore 1; 9" Bore 2; 19" Outside Diameter; 4-1/8" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
4.125 Inch | 104.775 Millimeter
Bore 2
9 Inch | 228.6 Millimeter
Bore 1
9 Inch | 228.6 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

