

INA
INA
LS110145
INA INA
Description
LS110145 THRUST WASHER ; 110MM BORE 1 145MM OD
Thrust Bearing Washer; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
LS110145
BDI #
1175367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS110145/p/1175367
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.362
EAN
4012801224185
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LS110145
Weight / LBS
0.849
Long Description
Thrust Bearing Washer; 110MM Bore 1; 110MM Bore 2; 145MM Outside Diameter; 7MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Outside Diameter
5.709 Inch | 145 Millimeter
Height
0.276 Inch | 7 Millimeter
Bore 1
4.331 Inch | 110 Millimeter
Bore 2
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh