

INA
INA
LS6590
INA INA
Description
LS6590 THRUST WASHER ; 65MM ID X 90MM OD
Thrust Bearing Washer; 65MM Bore 1; 65MM Bore 2; 90MM Outside Diameter; 5.25MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
LS6590
BDI #
1175381
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/LS6590/p/1175381
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.115
EAN
4012802713947
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.80
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LS6590
Weight / LBS
0.254
Long Description
Thrust Bearing Washer; 65MM Bore 1; 65MM Bore 2; 90MM Outside Diameter; 5.25MM Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Outside Diameter
3.543 Inch | 90 Millimeter
Bore 2
2.559 Inch | 65 Millimeter
Height
0.207 Inch | 5.25 Millimeter
Bore 1
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh