IKO
IKO
NTB1629
IKO IKO
Description
NTB1629 THRUST NEEDLE ROLLER BEARING ; 16MM ID X 29MM OD X 2MM W
Thrust Needle Roller Assembly; 16MM Bore 1; 16MM Bore 2; 29MM Outside Diameter; 2MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
NTB1629
BDI #
516081
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NTB1629/p/516081
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.005
EAN
4549557046247
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NTB1629
Weight / LBS
0.009
Long Description
Thrust Needle Roller Assembly; 16MM Bore 1; 16MM Bore 2; 29MM Outside Diameter; 2MM Height; Needle Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Height
0.079 Inch | 2 Millimeter
Bore 2
0.63 Inch | 16 Millimeter
Outside Diameter
1.142 Inch | 29 Millimeter
Bore 1
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh