

CONSOLIDATED BEARING
CONSOLIDATED BEARING
T-735
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
T-735 THRUST ROLLER BEARING
Thrust Roller Cylindrical Bearing; 4" Bore 1; 4.055" Bore 2; 8" Outside Diameter; 1-3/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T-735
BDI #
210246
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T-735/p/210246
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
7.6
EAN
0644075099530
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Double Row | Housing Side OD 7.938 In | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
T-735
Weight / LBS
16.6
Long Description
Thrust Roller Cylindrical Bearing; 4" Bore 1; 4.055" Bore 2; 8" Outside Diameter; 1-3/4" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
4 Inch | 101.6 Millimeter
Height
1.75 Inch | 44.45 Millimeter
Bore 2
4.055 Inch | 103 Millimeter
Outside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh