TIMKEN
TIMKEN
T10400F-902A1
TIMKEN TIMKEN
Description
T10400F-902A1 THRUST TAPERED RLR BEARING ; POR MACHINE RACE 21 OD
Thrust Roller Tapered Bearing; 260MM Bore 1; 260MM Bore 2; 360MM Outside Diameter; 92MM Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T10400F-902A1
BDI #
21966051
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T10400F-902A1/p/21966051
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0.005
EAN
0053893085876
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Double Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
57
Long Description
Thrust Roller Tapered Bearing; 260MM Bore 1; 260MM Bore 2; 360MM Outside Diameter; 92MM Height; Tapered Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
10.236 Inch | 260 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Height
3.622 Inch | 92 Millimeter
Bore 1
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


