TIMKEN
TIMKEN
T163W-94000
TIMKEN TIMKEN
Description
T163W-94000
Thrust Roller Tapered Bearing; 1.635" Bore 1; 1.635" Bore 2; 2.864" Outside Diameter; 27/32" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
T163W-94000
BDI #
1373721
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/T163W-94000/p/1373721
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
0
EAN
0053893731186
Product Group - BDI
B04334
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Oil Holes In Retainer | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.8
Long Description
Thrust Roller Tapered Bearing; 1.635" Bore 1; 1.635" Bore 2; 2.864" Outside Diameter; 27/32" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 2
1.635 Inch | 41.529 Millimeter
Outside Diameter
2.864 Inch | 72.746 Millimeter
Bore 1
1.635 Inch | 41.529 Millimeter
Height
0.844 Inch | 21.438 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



