

INA
INA
TC1220/0-5-L271/100-HLA
INA INA
Description
TC1220/0-5-L271/100-HLA CAGE ASSEMBLY ; POR NON-RETURNABLE 19.05MM THRUST NEEDLE
Thrust Needle Roller Assembly; 3/4" Bore 1; 3/4" Bore 2; 1-1/4" Outside Diameter; 1.981" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Part #
TC1220/0-5-L271/100-HLA
BDI #
24585536
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TC1220-0-5-L271-100-HLA/p/24585536
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.004
EAN
4047643192736
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Self Aligning
No
Component Description
Roller Assembly Only
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Roller Assembly
Keyword String
Thrust Needle
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.0095
Long Description
Thrust Needle Roller Assembly; 3/4" Bore 1; 3/4" Bore 2; 1-1/4" Outside Diameter; 1.981" Height; Needle Roller Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly Only
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore 1
0.75 Inch | 19.05 Millimeter
Bore 2
0.75 Inch | 19.05 Millimeter
Height
1.981 Inch | 50.317 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh