

KOYO
KOYO
TRA-1018
KOYO KOYO
Description
TRA-1018 THRUST WASHER ; 5/8" BORE 1-1/8" OD 0.032" HGT 10/PAK
Thrust Bearing Washer; 5/8" Bore 1; 5/8" Bore 2; 1-1/8" Outside Diameter; 0.032" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRA-1018
BDI #
1088733
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRA-1018/p/1088733
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.003
EAN
0605790205934
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRA-1018
Weight / LBS
0.006
Long Description
Thrust Bearing Washer; 5/8" Bore 1; 5/8" Bore 2; 1-1/8" Outside Diameter; 0.032" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Bore 1
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter
Bore 2
0.625 Inch | 15.875 Millimeter
Height
0.032 Inch | 0.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh