

TIMKEN
TIMKEN
W-3217-B
TIMKEN TIMKEN
Description
W-3217-B THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Thrust Roller Tapered Bearing; 5" Bore 1; 5.02" Bore 2; 10-1/2" Outside Diameter; 2-5/16" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
W-3217-B
BDI #
19288228
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/W-3217-B/p/19288228
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
16.913
EAN
0087796096806
Product Group - BDI
B04336
Rolling Element
Tapered Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Precision Class
ABEC 1 | ISO P0
Other Features
Single Row | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.20.00.80
Noun
Bearing
Keyword 3
Tapered
Keyword String
Thrust Roller Tapered
Manufacturer URL
https://www.timken.com
Long Description
Thrust Roller Tapered Bearing; 5" Bore 1; 5.02" Bore 2; 10-1/2" Outside Diameter; 2-5/16" Height; Tapered Roller Bearing; Single Direction; Not Self Aligning; Not Banded ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
10.5 Inch | 266.7 Millimeter
Bore 2
5.02 Inch | 127.5 Millimeter
Height
2.313 Inch | 58.75 Millimeter
Bore 1
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh