ROLLWAY BEARING
ROLLWAY BEARING
WCT-20-C
ROLLWAY BEARING ROLLWAY BEARING
Description
WCT-20-C CYLINDRICAL ROLLER THRUST BRG ; POR THRUST 600 SERIES
Thrust Roller Cylindrical Bearing; 2.265" Bore 1; 4-3/8" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
WCT-20-C
BDI #
346063
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WCT-20-C/p/346063
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
1.281
EAN
0637410044852
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
WCT20C
Weight / LBS
2.83
Long Description
Thrust Roller Cylindrical Bearing; 2.265" Bore 1; 4-3/8" Outside Diameter; 1" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
2.265 Inch | 57.531 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Height
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh