

SKF
SKF
WS 81104
SKF SKF
Description
WS 81104
Shaft Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS 81104
BDI #
1419707
Details
525.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS-81104/p/1419707
Your Price
RSD 525.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.01
EAN
7316577013132
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
WS 81104
Weight / LBS
0.033
Long Description
Shaft Bearing Washer; 20MM Bore 1; 20MM Bore 2; 35MM Outside Diameter; 2.75MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Bore 2
0.787 Inch | 20 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Height
0.108 Inch | 2.75 Millimeter
Bore 1
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh