

SKF
SKF
WS 81114
SKF SKF
Description
WS 81114
Shaft Bearing Washer; 70MM Bore 1; 70MM Bore 2; 95MM Outside Diameter; 5.25MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS 81114
BDI #
1421496
Details
1515.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS-81114/p/1421496
Your Price
RSD 1,515.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.126
EAN
7316577311290
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.60
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
WS 81114
Weight / LBS
0.333
Long Description
Shaft Bearing Washer; 70MM Bore 1; 70MM Bore 2; 95MM Outside Diameter; 5.25MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Outside Diameter
3.74 Inch | 95 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Bore 2
2.756 Inch | 70 Millimeter
Height
0.207 Inch | 5.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh