IKO
IKO
WS70140
IKO IKO
Description
WS70140 INNER RING ; FOR THRUST BEARING
Shaft Bearing Washer; 70MM Bore 1; 70MM Bore 2; 140MM Outside Diameter; 8MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Part #
WS70140
BDI #
516844
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WS70140/p/516844
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.68
EAN
4549557071836
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Shaft Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Shaft Bearing
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
WS70140
Weight / LBS
1.499
Long Description
Shaft Bearing Washer; 70MM Bore 1; 70MM Bore 2; 140MM Outside Diameter; 8MM Height; Double Direction; Not Self Aligning; Not Banded; Shaft Washer Only
Bore 1
2.756 Inch | 70 Millimeter
Height
0.315 Inch | 8 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Bore 2
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


