

CONSOLIDATED BEARING
CONSOLIDATED BEARING
ZARN-2572
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
ZARN-2572 COMBINED NEEDLE BEARING
Combination Bearing; 25MM Bore 1; 25MM Bore 2; 72MM Outside Diameter; 60MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 7 | ISO P4; Roller Assembly plus Raceways
Part #
ZARN-2572
BDI #
211025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARN-2572/p/211025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
1.18
EAN
0644075248693
Product Group - BDI
B00234
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 7 | ISO P4
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
ZARN-2572
Weight / LBS
2.6
Long Description
Combination Bearing; 25MM Bore 1; 25MM Bore 2; 72MM Outside Diameter; 60MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 7 | ISO P4; Roller Assembly plus Raceways
Bore 2
0.984 Inch | 25 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore 1
0.984 Inch | 25 Millimeter
Height
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh