LINCOLN INDUSTRIAL
LINCOLN INDUSTRIAL
1035
LINCOLN INDUSTRIAL LINCOLN INDUSTRIAL
Description
1035 LEVER GUN
Grease Gun; 21OZ bulk/14.5OZ cartridge Maximum Capacity Volume; 14.5OZ Cartridge Size; Grease Designated Fluid; 5834 Extension Type; Lever Handle Type; 21OZ Bulk/14.5OZ Cartridge Lube Capacity; 7000PSI Maximum Operating Pressure; High Pressure Type; 1OZ at 25 Volume at Number of Stroke
Part #
1035
BDI #
560315
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/1035/p/560315
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40151700
Weight / Kilogram
2.76
EAN
0095992010359
Product Group - BDI
G00190
Noun
Gun
Manufacturer Item Number
438-1035
Weight / LBS
6.3
Product Detail
Grease Gun
Product Specification
21OZ bulk/14.5OZ cartridge Maximum Capacity Volume; 14.5OZ Cartridge Size; Grease Designated Fluid; 5834 Extension Type; Lever Handle Type; 21OZ Bulk/14.5OZ Cartridge Lube Capacity; 7000PSI Maximum Operating Pressure; High Pressure Type; 1OZ at 25 Volume at Number of Stroke
Long Description
Grease Gun; 21OZ bulk/14.5OZ cartridge Maximum Capacity Volume; 14.5OZ Cartridge Size; Grease Designated Fluid; 5834 Extension Type; Lever Handle Type; 21OZ Bulk/14.5OZ Cartridge Lube Capacity; 7000PSI Maximum Operating Pressure; High Pressure Type; 1OZ at 25 Volume at Number of Stroke

