PRECISION BRAND PROD
PRECISION BRAND PROD
43125
PRECISION BRAND PROD PRECISION BRAND PROD
Description
43125 HOT MELT COATING ; POR 30# BLUE /T1
Hot Melt Coating; Type 1 Hot Melt Strippable Protective Coating; Blue Transparent Color; 30 Pound Package; Used To Protect Cutting Tools, Saw Blades, Gages, Gears, And Various Other Parts; Type 1 Has An Ethylcellulose Base; Coating Is Presliced Into Manageable Pieces; To Remove, Coating Peels Right Off; The Melting Temperature Of Type 1 Is Between 340 To 350 Degrees F; Set Time Is Less Than 60 Seconds; Thirty Pound Package Contains Six 5 Pound Bags; Five Pound Poly Bag Packaging Means Easy Handling And Storage;
Part #
43125
BDI #
18246764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/43125/p/18246764
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
13.61
EAN
0698158431250
Product Group - BDI
C00104
Noun
Coating
Keyword String
Hot Melt
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
43125
Product Detail
Hot Melt Coating
Product Specification
Type 1 Hot Melt Strippable Protective Coating; Blue Transparent Color; 30 Pound Package
Long Description
Hot Melt Coating; Type 1 Hot Melt Strippable Protective Coating; Blue Transparent Color; 30 Pound Package; Used To Protect Cutting Tools, Saw Blades, Gages, Gears, And Various Other Parts; Type 1 Has An Ethylcellulose Base; Coating Is Presliced Into Manageable Pieces; To Remove, Coating Peels Right Off; The Melting Temperature Of Type 1 Is Between 340 To 350 Degrees F; Set Time Is Less Than 60 Seconds; Thirty Pound Package Contains Six 5 Pound Bags; Five Pound Poly Bag Packaging Means Easy Handling And Storage;