Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

91410 https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-91410-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Mzl8aW1hZ2UvanBlZ3xhR1ZqTDJoaU9TOHhNRFF5TURFMk1qRTVPVFU0TWk5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpreE5ERXdYek13TUhnek1EQXVhbkJufGNmNTQwM2ZiYzUyM2YyODhiMzM3NjljNWVkMzZiNTIwZGYxY2U1ZDhkOThiMjYxNjA4MTMxNjgzZjRiMjY0YTc
21453183 Adhesives 

INTERTAPE POLYMER INTERTAPE POLYMER

91410

Description

91410 DUCT TAPE ; 24EA/CS

Duct Tape; Natural Rubber/Resin Adhesion; 40OZ/Inch Adhesion To Steel; Packaging; Wrapping and Sealing; Weather Proofing; Binding and Bundling Application; Silver Color; 14 Percentage Nominal Elongation; 54.8M Nominal Length; PET Cloth Material; 24/Case Quantity; Water; Tear Resistance; AC20 Series; 160 Deg F Maximum Temperature Range; 32 Deg F Minimum Temperature Range; 18LB/In Tensile Nominal Strength; 9MM Nominal Thickness; General Purpose Type; 48MM Nominal Width

Part #

91410

BDI #
21453183

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
INTERTAPE POLYMER
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
15.33
EAN
0077922729821
Product Group - BDI
G00268
Noun
Tape
Keyword String
Duct
Manufacturer Item Number
761-91410
Weight / LBS
34.08
Product Detail
Duct Tape
Product Specification
Natural Rubber/Resin Adhesion; 40OZ/Inch Adhesion To Steel; Packaging; Wrapping and Sealing; Weather Proofing; Binding and Bundling Application; Silver Color; 14 Percentage Nominal Elongation; 54.8M Nominal Length; PET Cloth Material; 24/Case Quantity; Water; Tear Resistance; AC20 Series; 160 Deg F Maximum Temperature Range; 32 Deg F Minimum Temperature Range; 18LB/In Tensile Nominal Strength; 9MM Nominal Thickness; General Purpose Type; 48MM Nominal Width
Long Description
Duct Tape; Natural Rubber/Resin Adhesion; 40OZ/Inch Adhesion To Steel; Packaging; Wrapping and Sealing; Weather Proofing; Binding and Bundling Application; Silver Color; 14 Percentage Nominal Elongation; 54.8M Nominal Length; PET Cloth Material; 24/Case Quantity; Water; Tear Resistance; AC20 Series; 160 Deg F Maximum Temperature Range; 32 Deg F Minimum Temperature Range; 18LB/In Tensile Nominal Strength; 9MM Nominal Thickness; General Purpose Type; 48MM Nominal Width