Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14363 https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14363-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwOXxpbWFnZS9qcGVnfGFHTXhMMmcxTnk4eE1EYzJPREl5TkRnME5UZzFOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TmpOZlExSlVYek13TUhnek1EQXVhbkJufDEwOGJjN2ZiNWRmYjJkNjU2ZmUwNmJjOGFjYWQ2MTQyN2RmN2I0NDEyMWJkNjZkY2M0YjQ3NTdlZWUzY2YyOGU
19083752 General Purpose Adhesives 

DEVCON DEVCON

14363

Description

14363

General Purpose Structural Adhesive; Large Gap Filling Metal; Cartridge; Paste; Large Metal Part and Assembly; Off White; 380 Ml

Part #

14363

BDI #
19083752

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.643
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap Filling Metal
Container Type
Cartridge
Texture
Paste
Application
Large Metal Part and Assembly
Tradename
METAL WELDER LL
Manufacturer's Description
Devcon Metal Welder LL
Color
Off White
Container Size value And um
380 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
10 Deg C TCC
Odor
Fragrant
Other Features
Acrylic Technology | Long Open Time | Temperature Range -67 to 200 Deg F
Net Weight
12.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14363
Weight / LBS
1.417
Long Description
General Purpose Structural Adhesive; Large Gap Filling Metal; Cartridge; Paste; Large Metal Part and Assembly; Off White; 380 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh