Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27-20OZ-IND https://www.bdiexpress.com/medias/IND3-MADHXXX-GP-1384344-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjR8aW1hZ2UvanBlZ3xhRFZtTDJobE5TODVPRE0yTVRJek5USXhNRFUwTDBsT1JETXRUVUZFU0ZoWVdGOUhVRjh4TXpnME16UTBYek13TUhnek1EQXVhbkJufGQwNWZlY2Q3ODU0NmI3NTE4MjAyMDJiMGYyMjQ2YTZhN2MwNDJmNWIzYTAyYTg1NjA0YTdhOGYxMjY5OTExNmQ
1384344 General Purpose Adhesives 

3M 3M

27-20OZ-IND

Description

NOT AVAILABLE IN US

General Purpose Adhesive; Multipurpose; Aerosol Can; Liquid; Industrial Maintenance | General Maintenance and Repair Project; White to Tan; 20 Oz

Part #

27-20OZ-IND

BDI #
1384344

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0
EAN
0051111078327
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Liquid
Application
Industrial Maintenance | General Maintenance and Repair Project
Tradename
3M
Manufacturer's Description
3M Multi-Purpose 27 Spray Adhesive
Color
White to Tan
Container Size value And um
20 Oz
Substrate Material
Bond Paper | Cardboard | Fabric | Insulation | Plastic | Metal | Wood
Degree of Flashpoint value And um
-137 Deg F
Odor
Mild Solvent
VOC Content - Percentage
Below 59 Percentage | Below 478 g/l
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.3m.com
Long Description
General Purpose Adhesive; Multipurpose; Aerosol Can; Liquid; Industrial Maintenance | General Maintenance and Repair Project; White to Tan; 20 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh