

LOCTITE
LOCTITE
3D 3830 WH 1L/0.26OZ IDH 2236047
LOCTITE LOCTITE
Description
3D 3830 LIGHT CURE ADHESIVE IDH 2236047 ; WH 1L BOTTLE
General Purpose Light Cure Adhesive; Prototyping; Can; Curing Very Short Exposure to Monochromatic Light Source
Part #
3D 3830 WH 1L/0.26OZ IDH 2236047
BDI #
24286457
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/3D-3830-WH-1L-0-26OZ-IDH-2236047/p/24286457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
1.093
EAN
0079340011847
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Prototyping
Container Type
Can
Texture
Liquid
Application
Curing Very Short Exposure to Monochromatic Light Source
Tradename
3D 3830
Manufacturer's Description
Loctite 3D 3830 Light Cure Adhesive
Color
White
Container Size value And um
1 L
Substrate Material
Plastic
Degree of Flashpoint value And um
Above 93.3 Deg C
Odor
Characteristic
Other Features
Stereolithography Resin Technology | Ultraviolet/Visible Light Cure
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2236047
Long Description
General Purpose Light Cure Adhesive; Prototyping; Can; Curing Very Short Exposure to Monochromatic Light Source
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh