https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-401-BTL-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTN8aW1hZ2UvanBlZ3xhRGRpTDJnMVl5OHhNRGN6TWpjek1EWXhNemM1TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBeFgwSlVURjh4VEVKZk16QXdlRE13TUM1cWNHY3w1MDE1Y2E2MDM0OTI2YzZjYmQzMWM5YmEzOWY3ODA1Yzc0ZGY5NDNiMzVlNWQwNzJkN2IyYmEyMjQ5NzA0ZDQz
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-401-BTL-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NTN8aW1hZ2UvanBlZ3xhRGRpTDJnMVl5OHhNRGN6TWpjek1EWXhNemM1TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBeFgwSlVURjh4VEVKZk16QXdlRE13TUM1cWNHY3w1MDE1Y2E2MDM0OTI2YzZjYmQzMWM5YmEzOWY3ODA1Yzc0ZGY5NDNiMzVlNWQwNzJkN2IyYmEyMjQ5NzA0ZDQz
LOCTITE
LOCTITE
401 1LB
LOCTITE LOCTITE
Description
USE 1055407 ; COLOURLESS LIQUID FORM
General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Bonding Close Fitting Part | Repairing
Part #
401 1LB
BDI #
21768085
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/401-1LB/p/21768085
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / US pound
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive | Bonding
Container Type
Bottle
Texture
Liquid
Application
Bonding Close Fitting Part | Repairing
Tradename
401
Manufacturer's Description
Loctite 401 Instant Adhesive
Color
Colorless to Yellow
Container Size value And um
1 Lb
Substrate Material
Elastomer | Fabric | Leather | Metal | Paper| Plastic
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1
Other Features
Cyanoacrylate Technology | Low Viscosity | Industrial Grade | Humidity Cure
Net Weight
454 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Bonding Close Fitting Part | Repairing
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


