SAF-T-LOK INTL
SAF-T-LOK INTL
40321
SAF-T-LOK INTL SAF-T-LOK INTL
Description
40321 IB-B-20 INSTANT ADHESIVE ; 20GM BOTTLE HIGH IMPACT BLACK
General Purpose Instant Adhesive; High Impact; Bottle; Viscous Liquid; Gap Filling; Black; 0.044 Lb
Part #
40321
BDI #
24051417
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/40321/p/24051417
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.05
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
High Impact
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Manufacturer's Description
IB-B - Black
Color
Black
Container Size value And um
0.044 Lb
Substrate Material
Glass | Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Mild Ester Like
VOC Content - Percentage
Below 0.1 Percentage
Conformance to Certificate
CID-A-A-3097 | MIL-A-46050C
Other Features
Cyanoacrylate Technology | Good Shock | Temperature Range -114 to 180 Deg F
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
40321
Weight / LBS
0.1
Long Description
General Purpose Instant Adhesive; High Impact; Bottle; Viscous Liquid; Gap Filling; Black; 0.044 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh