

LOCTITE
LOCTITE
4314 IDH 2610581
LOCTITE LOCTITE
Description
4314 IDH 2610581 ADHESIVE
General Purpose Light Cure Adhesive; Medical Device | Bonding; Bottle; Disposable Medical Device | Gap Filling
Part #
2610581
BDI #
25133423
Details
1036.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4314-IDH-2610581/p/25133423
Your Price
$ 1,036.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.527
EAN
0079340014206
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Medical Device | Bonding
Container Type
Bottle
Texture
Liquid
Application
Disposable Medical Device | Gap Filling
Tradename
4314
Manufacturer's Description
Loctite 4314 Light Cure Instant Adhesive
Color
Clear to Pale Green
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Acrylate
VOC Content - Percentage
Below 2 Percentage | 20 G/L
Conformance to Certificate
CID-A-A-3097 Type II Class 1 | MIL-A-46050C Type II Class I
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure
Net Weight
454 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2610581
Long Description
General Purpose Light Cure Adhesive; Medical Device | Bonding; Bottle; Disposable Medical Device | Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh