Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

435 1LB IDH 840071 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056813-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MzN8aW1hZ2UvanBlZ3xhR014TDJobFl5OHhNRFUyTVRBNE5UTXdPRGsxT0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpneE0xOHpNREI0TXpBd0xtcHdad3wzZjg2YWNlZDgxNDI4YWMxMDQ4Yjk4YjE3M2JmMTgzZTVhNGFlZDRjZWViZjBkZjZhNGQyODA2NjhkNmU3NmRl
1056813 General Purpose Adhesives 

LOCTITE LOCTITE

435 1LB IDH 840071

Description

435 1LB IDH 840071 INSTANT ADHESIVE ; 40995 SURF INSENSITIV/TOUGHENED

General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly; Colorless to Straw; 1 Lb

Part #

435 1LB IDH 840071

BDI #
1056813

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.52
EAN
0079340409958
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
435 | PRISM
Manufacturer's Description
Loctite 435 Prism Instant Adhesive; Clear/Toughened
Color
Colorless to Straw
Container Size value And um
1 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Rubber Toughened | Viscosity 200 CP | Temperature Range -54 to 107 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40995
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Bottle; Viscous Liquid; OEM Assembly; Colorless to Straw; 1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh