

LOCTITE
LOCTITE
435 500G IDH 872303
LOCTITE LOCTITE
Description
LOCTITE 435 500G IDH 872303
General Purpose Instant Adhesive; Surface Insensitive; Bottle; OEM Assembly | Bonding
Part #
435 500G IDH 872303
BDI #
25130570
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/435-500G-IDH-872303/p/25130570
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Bottle
Texture
Liquid
Application
OEM Assembly | Bonding
Tradename
435 | PRISM
Manufacturer's Description
Loctite 435 Prism Instant Adhesive
Color
Colorless to Straw
Container Size value And um
500 Gm
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 3 Percentage
Other Features
Cyanoacrylate Technology
Net Weight
1.1 Lb
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
872303
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Bottle; OEM Assembly | Bonding
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh