Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4475-TUBE https://www.bdiexpress.com/medias/MFR3-MADHXXX-GP-4475-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc5MHxpbWFnZS9qcGVnfGFEazBMMmhqTmk4eE1EY3dOekk0T0RNeU5qRTNOQzlOUmxJekxVMUJSRWhZV0ZoZlIxQmZORFEzTlY5VVZVSkZYek13TUhnek1EQXVhbkJufDMyMWFkZjVkZThjZTJjOGQ3NDAzYzIwMWExMjE4NjJlODdiMWEzMTY5MDU2YmY4ZWFmYjM2ODYyMWViMWRhM2M
1384322 General Purpose Adhesives 

3M 3M

4475-TUBE

Description

4475-TUBE ; PLASTIC ADHES CLEAR 5OZ

General Purpose Adhesive; Industrial; Tube; Liquid; Transparent; 5 Oz Container Size

Part #

4475-TUBE

BDI #
1384322

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
3M
Manufacturer Name
3M
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0021200212208
Product Group - BDI
C00104
Product Name And Type
General Purpose Adhesive
Typical Use
Industrial
Container Type
Tube
Texture
Liquid
Application
Automotive | Construction | Furniture | General Industrial | MRO | Packaging | Specialty Vehicle | Transportation | Woodworking
Tradename
3M
Manufacturer's Description
3M Industrial Adhesive 4475
Color
Transparent
Container Size value And um
5 Oz
Substrate Material
Ceramics | Glass | Leather | Cloth
Degree of Flashpoint value And um
16 Deg F
Odor
Ketones
VOC Content - Percentage
Below 561 g/l
Net Weight
5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
General Purpose
Manufacturer URL
https://www.3m.com
Manufacturer Internal Number
7000000920
Long Description
General Purpose Adhesive; Industrial; Tube; Liquid; Transparent; 5 Oz Container Size

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh