LOCTITE
LOCTITE
460 20GM IDH 135463
LOCTITE LOCTITE
Description
460 20GM IDH 135463 INSTANT ADHESIVE ; 46040 BOTLE VISCOUS LQD 20GM BOT 10EA/CS
General Purpose Instant Adhesive; Low Odor Multipurpose; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless to Straw; 0.044 Lb
Part #
460 20GM IDH 135463
BDI #
1055420
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/460-20GM-IDH-135463/p/1055420
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.037
EAN
0079340460409
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Low Odor Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly | Close Fitting Part
Tradename
460 | PRISM
Manufacturer's Description
Loctite 460 Prism Instant Adhesive; Low Odor/Low Bloom
Color
Colorless to Straw
Container Size value And um
0.044 Lb
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Negligible
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 71 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
46040
Weight / LBS
0.084
Long Description
General Purpose Instant Adhesive; Low Odor Multipurpose; Bottle; Viscous Liquid; OEM Assembly | Close Fitting Part; Colorless to Straw; 0.044 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



