

LOCTITE
LOCTITE
460 20GM IDH 1924107
LOCTITE LOCTITE
Description
LOCTITE 460 20GM IDH 1924107
General Purpose Instant Adhesive; Low Odor Multipurpose; Bottle; OEM Assembly | Close Fitting Part
Part #
460 20GM IDH 1924107
BDI #
24743257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/460-20GM-IDH-1924107/p/24743257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.02
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Low Odor Multipurpose
Container Type
Bottle
Texture
Liquid
Application
OEM Assembly | Close Fitting Part
Tradename
460 | PRISM
Manufacturer's Description
Loctite 460 Prism Instant Adhesive
Color
Clear
Container Size value And um
20 Gm
Substrate Material
Fabric | Leather | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
80 Deg C
Odor
Negligible
VOC Content - Percentage
Below 3 Percentage
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 71 Deg C
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1924107
Long Description
General Purpose Instant Adhesive; Low Odor Multipurpose; Bottle; OEM Assembly | Close Fitting Part
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh