PERMATEX
PERMATEX
70350
PERMATEX PERMATEX
Description
70350 CYANOACRYLATE ADHESIVE ; ZIPGRIP GPE 30 ALL PURPOSE 1OZ BOT 10/CS
General Purpose Instant Adhesive; Vertical Surface; Bottle; Viscous Liquid; Pre Assembled Part; Colorless; 1 Oz
Part #
70350
BDI #
20090162
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/70350/p/20090162
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.06
EAN
0078143703508
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Vertical Surface
Container Type
Bottle
Texture
Viscous Liquid
Application
Pre Assembled Part
Tradename
ZIPGRIP
Manufacturer's Description
Permatex ZipGrip General Purpose Instant Adhesives
Color
Colorless
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
65.5 to 93.3 Deg C TCC
Odor
Mild
VOC Content - Percentage
Below 20 g/l
Conformance to Certificate
CID-A-A-3097 Type II Class 1
Other Features
Cyanoacrylate Technology | Temperature Range -65 to 200 Deg F
Net Weight
1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
70350
Weight / LBS
0.13
Long Description
General Purpose Instant Adhesive; Vertical Surface; Bottle; Viscous Liquid; Pre Assembled Part; Colorless; 1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh