Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/rs/en/_ui/desktop/green/images/missing-product-300x300-en.jpg AA 3060 10L IDH 1088035
19088373 General Purpose Adhesives 

LOCTITE LOCTITE

AA 3060 10L IDH 1088035

Description

AA 3060 STRUCTURAL ADH ACTIVATOR 10 L PL

General Purpose Structural Adhesive; Magnet Bonding; Bottle; Electric Motor

Part #

AA 3060 10L IDH 1088035

BDI #
19088373

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
12.2
EAN
0079340426566
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Magnet Bonding
Container Type
Bottle
Texture
Liquid
Application
Electric Motor
Tradename
3060
Manufacturer's Description
Loctite 3060 Structural Adhesive
Color
Blue Green
Container Size value And um
10 L
Substrate Material
Magnet | Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
1.69 Percentage
Other Features
Adhesive Acrylic Technology | High Temperature | Toughened | Non Corrosive | Acid Free | Temperature Range 149 Deg C
Net Weight
10 L
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1088035
Long Description
General Purpose Structural Adhesive; Magnet Bonding; Bottle; Electric Motor

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh