对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

AA 325 1L IDH 198322 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-32586-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyODZ8aW1hZ2UvanBlZ3xhR1V5TDJoallpOHhNRFUxTnpJek16TXpNakkxTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpJMU9EWmZRbFJNWHpNd01IZ3pNREF1YW5CbnxlOTM3MjRiMjExMTM2ZjM4YjBjOTU3OGM0MGM1ZDBjOGViNWZiYWU1NjQ3YzRkMjE1NjA1MGM4OWNkNDQ1OTdj
1055686 通用粘合剂 

LOCTITE LOCTITE

AA 325 1L IDH 198322

描述

LOCTITE AA 325 1L IDH 198322

General Purpose Structural Adhesive; High Temperature Metal and Ceramic; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Light Yellow; 1 L

制造商部件号

AA 325 1L IDH 198322

BDI部件号
1055686

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
HENKEL
最低订购量
EAN条码
0079340325869
重量 / Kilogram
1.14
Product Group - BDI
C00104
产品名称及类别
General Purpose Structural Adhesive
典型用途
High Temperature Metal and Ceramic
容器类型
Bottle
形态
Liquid
应用
Electric Motor | Small Engine | Speaker | Transformer
品名
325 | SPEEDBONDER
制造商描述
Loctite 325 Speedbonder Structural Adhesive; High Temperature
颜色
Light Yellow
容器规格(数值及单位)
1 L
基材
Ceramic | Metal
闪点(数值及单位)
Above 100 Deg C TCC
气味
Sharp
VOC含量 - 百分比
2.18 Percentage | 20.85 g/l
其它特点
Acrylic Technology | High Temperature | Magnetic Bonding | Anaerobic with Activator Cure | Temperature Range 149 Deg C
净重
33.8 Oz
类别 - BDI
Chemicals Adhesives General Purpose
名称
Adhesive
关键字串
Liquid
制造商货号
32586
重量/磅
2.511
详细描述
General Purpose Structural Adhesive; High Temperature Metal and Ceramic; Bottle; Liquid; Electric Motor | Small Engine | Speaker | Transformer; Light Yellow; 1 L

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新