https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA330-BTL-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDV8aW1hZ2UvanBlZ3xhRGMxTDJnMlpTOHhNRGN6TWpjeE1UWTNNemc0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16QmZRbFJNWHpGTVh6TXdNSGd6TURBdWFuQm58ZGU2MWU5NDJjMGFhMjIxNDk3NzE5NjgzYzdjNTE4Y2ZkZDFlYzYwNTg2MmFhMDA5OTUwOTFkNTk4ZmIyY2VjMg
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA330-BTL-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMDV8aW1hZ2UvanBlZ3xhRGMxTDJnMlpTOHhNRGN6TWpjeE1UWTNNemc0Tmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16QmZRbFJNWHpGTVh6TXdNSGd6TURBdWFuQm58ZGU2MWU5NDJjMGFhMjIxNDk3NzE5NjgzYzdjNTE4Y2ZkZDFlYzYwNTg2MmFhMDA5OTUwOTFkNTk4ZmIyY2VjMg
LOCTITE
LOCTITE
AA 330 1L IDH 1689439
LOCTITE LOCTITE
Description
AA 330 1L IDH 1689439 ADHESIVE ; DEPEND NO-MIX 4EA/CS
General Purpose Structural Adhesive; Bonding | Multipurpose; Bottle; Appliance | Decorative Trim | Sporting Good | Tool Handle
Part #
AA 330 1L IDH 1689439
BDI #
18203483
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-330-1L-IDH-1689439/p/18203483
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.157
EAN
0079340003064
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding | Multipurpose
Container Type
Bottle
Texture
Liquid
Application
Appliance | Decorative Trim | Sporting Good | Tool Handle
Tradename
330
Manufacturer's Description
Loctite 330 Depend Structural Adhesive
Color
Amber
Container Size value And um
1 L
Substrate Material
PVC | Phenolic | Acrylic Compound
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
1.59 Percentage | 18.4 G/L
Conformance to Certificate
NSF P1
Other Features
Acrylic Technology
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1689439
Long Description
General Purpose Structural Adhesive; Bonding | Multipurpose; Bottle; Appliance | Decorative Trim | Sporting Good | Tool Handle
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

