

LOCTITE
LOCTITE
AA 352 50ML
LOCTITE LOCTITE
Description
LOCTITE AA 352 50ML
General Purpose Light Cure Adhesive; Vibration Resistant Multipurpose; Bottle; Electrical Device | Appliance Part | Decorative Component
Part #
AA 352 50ML
BDI #
24601145
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-352-50ML/p/24601145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Vibration Resistant Multipurpose
Container Type
Bottle
Texture
Liquid
Application
Electrical Device | Appliance Part | Decorative Component
Tradename
352
Manufacturer's Description
Loctite 352 Light Cure Adhesive
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp
VOC Content - Percentage
3.24 Percentage | 35.96 G/L
Other Features
Acrylic Technology | Ultraviolet/Visible Light Cure | Excellent Flexibility | Toughness | Temperature Range: -54 to 149 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Vibration Resistant Multipurpose; Bottle; Electrical Device | Appliance Part | Decorative Component
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh