

LOCTITE
LOCTITE
AA 363 1L
LOCTITE LOCTITE
Description
LOCTITE AA 363 1L
General Purpose Light Cure Adhesive; Potting; Can; Shallow Potting | Thin-Film Encapsulating of Electronic Assemblies
Part #
AA 363 1L
BDI #
24599931
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-363-1L/p/24599931
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Potting
Container Type
Can
Texture
Liquid
Application
Shallow Potting | Thin-Film Encapsulating of Electronic Assemblies
Tradename
363 | IMPRUV
Manufacturer's Description
Loctite 363 Impruv Light Cure Adhesive
Color
Transparent Yellow
Container Size value And um
1 L
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 93.3 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
2.92 Percentage | 32.12 G/L
Other Features
Acrylic Technology | Ultraviolet Light Cure
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Light Cure Adhesive; Potting; Can; Shallow Potting | Thin-Film Encapsulating of Electronic Assemblies
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh