Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 3974 1L IDH 1135732 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055211-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyMjl8aW1hZ2UvanBlZ3xhRGxsTDJneE1DOHhNRFUxT1RNNE9EWXhORFk0Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRJeE1WOHpNREI0TXpBd0xtcHdad3w1NjVlZjNhMTViYjBlOTM0YzdkODkxM2NiYzU3ZDg3ZjdkYTI0ZWMyZjJjMTI4ZmMwOThkNmI2NDIyZmJjZTdi
1055211 General Purpose Adhesives 

LOCTITE LOCTITE

AA 3974 1L IDH 1135732

Description

AA 3974 1L IDH 1135732 ADHESIVE ; LIGHT CURE ACRYLIC 4EA/CS

General Purpose Light Cure Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Translucent Colorless to Pale Yellow; 1 L

Part #

1135732

BDI #
1055211

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1129.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,129.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
1.173
EAN
0079340428942
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
3974
Manufacturer's Description
Loctite 3974 Light Cure Adhesive
Color
Translucent Colorless to Pale Yellow
Container Size value And um
1 L
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
81.5 Deg C PMCC
Odor
Mild
VOC Content - Percentage
1.48 Percentage | 16.37 g/l
Other Features
Acrylic Technology | Fluorescing | Ultraviolet/Visible Light Cure | Low Modulus | Temperature Range -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1135732
Weight / LBS
2.69
Long Description
General Purpose Light Cure Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Translucent Colorless to Pale Yellow; 1 L

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh