

LOCTITE
LOCTITE
AA 4304 1OZ IDH 303385
LOCTITE LOCTITE
Description
AA 4304 1OZ IDH 303385 INSTANT ADHESIVE ; 32254 CYANOACRYLATE 1OZ BOTTLE 10EA/CS
General Purpose Light Cure Adhesive; Bonding; Bottle; Disposable Medical Device
Part #
AA 4304 1OZ IDH 303385
BDI #
24582765
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-4304-1OZ-IDH-303385/p/24582765
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.05
EAN
0079340322547
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Bonding
Container Type
Bottle
Texture
Liquid
Application
Disposable Medical Device
Tradename
4304 | FLASHCURE
Manufacturer's Description
Loctite 4304 Flashcure Instant Light Cure Adhesive
Color
Green
Container Size value And um
1 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Ultraviolet/Visible Light Cure
Net Weight
28.3 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
303385
Long Description
General Purpose Light Cure Adhesive; Bonding; Bottle; Disposable Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh