

LOCTITE
LOCTITE
AA H3300 50ML IDH 473132
LOCTITE LOCTITE
Description
NOT AVAILABLE IN CANADA
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Gap Filling; Light Yellow; 50 Ml
Part #
473132
BDI #
1056440
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H3300-50ML-IDH-473132/p/1056440
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.074
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Gap Filling
Tradename
H3300 | SPEEDBONDER
Manufacturer's Description
Loctite H3300 Speedbonder Structural Adhesive
Color
Light Yellow
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Non Sag | Viscosity 110000 CP | Drying Time 4 to 6 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83020
Weight / LBS
0.168
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Gap Filling; Light Yellow; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh