

LOCTITE
LOCTITE
AA H8700 50ML IDH 2060847
LOCTITE LOCTITE
Description
1064166 ; POR H8700 50ML DUAL CARTRIDGE
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Paste; Agriculture | Construction | Specialty Vehicle; Blue; 50 Ml
Part #
1064166
BDI #
1055145
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H8700-50ML-IDH-2060847/p/1055145
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
EAN
0079340424982
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heavy Duty Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Agriculture | Construction | Specialty Vehicle
Tradename
H8700 | SPEEDBONDER
Manufacturer's Description
Loctite H8700 Speedbonder Structural Adhesive
Color
Blue
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Toughened | Work Life 40 Min | Viscosity 40000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1064166
Weight / LBS
0.15
Long Description
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Cartridge; Paste; Agriculture | Construction | Specialty Vehicle; Blue; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh