

LOCTITE
LOCTITE
E-214HP 30ML IDH 233999
LOCTITE LOCTITE
Description
EA E-214HP SY30MLEN IDH 233999
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Syringe; Paste; Electric Motor | Small Engine | Speaker | Transformer; Light Gray; 30 Ml
Part #
233999
BDI #
1056004
Details
206.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/E-214HP-30ML-IDH-233999/p/1056004
Your Price
$ 206.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.188
EAN
0079340293397
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Syringe
Texture
Paste
Application
Electric Motor | Small Engine | Speaker | Transformer
Tradename
E-214HP | HYSOL
Manufacturer's Description
Loctite E-214HP Hysol Epoxy Structural Adhesive; High Strength
Color
Light Gray
Container Size value And um
30 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C Setaflash
Odor
Faint Epoxy
VOC Content - Percentage
Below 1 Percentage | Below 10 g/l
Other Features
Epoxy Technology | High Strength | Heat Cure | Non Sag | Magnetic Bonding | Acid Free | Temperature Range 149 Deg C
Net Weight
1.01 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
29339
Weight / LBS
0.414
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Syringe; Paste; Electric Motor | Small Engine | Speaker | Transformer; Light Gray; 30 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh