https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA1C-LV-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTV8aW1hZ2UvanBlZ3xhR013TDJnM015OHhNRGN6TWpjME5URTJNamM0TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFeFF5MU1WbDlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDQ2OGUyYThlMjFlMjljMmNlYWIwZWZlZGRmMTYyM2Q5NGRiYjU5YjE1ZWY5NGY3YTRhZDUyM2U4NGUyNmQwYjU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA1C-LV-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTV8aW1hZ2UvanBlZ3xhR013TDJnM015OHhNRGN6TWpjME5URTJNamM0TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFeFF5MU1WbDlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDQ2OGUyYThlMjFlMjljMmNlYWIwZWZlZGRmMTYyM2Q5NGRiYjU5YjE1ZWY5NGY3YTRhZDUyM2U4NGUyNmQwYjU
LOCTITE
LOCTITE
EA 1C-LV 50ML
LOCTITE LOCTITE
Description
LOCTITE EA 1C-LV 50ML
General Purpose Structural Adhesive; High Temperature Multipurpose; Dual Cartridge; Gap Filling
Part #
EA 1C-LV 50ML
BDI #
24599675
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-1C-LV-50ML/p/24599675
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Temperature Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Gap Filling
Tradename
1C-LV | HYSOL
Manufacturer's Description
Loctite 1C-LV Hysol Epoxy Structural Adhesive
Color
Light Tan
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Temperature | Lower Viscosity | Work Life 20 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; High Temperature Multipurpose; Dual Cartridge; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


