https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3430-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTJ8aW1hZ2UvanBlZ3xhR001TDJnM09DOHhNRGN6TWpjd016ZzBNak16TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFek5ETXdYMFJEVWxSZk5EQXdUVXhmTXpBd2VETXdNQzVxY0djfGIzZTVmY2VhMTBlOGFkMDBjZmRhNjAzZmIxNDZiZTQ1ZDY2NWRmOTA2NmMwNzNhMDRiYTVjZjg5MDE0YWYzMGE
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EA3430-DCRT-400ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4OTJ8aW1hZ2UvanBlZ3xhR001TDJnM09DOHhNRGN6TWpjd016ZzBNak16TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVFek5ETXdYMFJEVWxSZk5EQXdUVXhmTXpBd2VETXdNQzVxY0djfGIzZTVmY2VhMTBlOGFkMDBjZmRhNjAzZmIxNDZiZTQ1ZDY2NWRmOTA2NmMwNzNhMDRiYTVjZjg5MDE0YWYzMGE
LOCTITE
LOCTITE
EA 3430 400ML
LOCTITE LOCTITE
Description
LOCTITE EA 3430 400ML
General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Bonding | DIY Application
Part #
EA 3430 400ML
BDI #
17002579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-3430-400ML/p/17002579
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Fixture
Container Type
Dual Cartridge
Texture
Liquid
Application
Bonding | DIY Application
Tradename
3430 | HYSOL
Manufacturer's Description
Loctite 3430 Hysol Epoxy Structural Adhesive
Color
Transparent
Container Size value And um
400 Ml
Substrate Material
Ceramic | Metal | Rigid Plastic | Wood
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Odorless
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Epoxy Technology | Fast Setting | Controlled Flow | Work Life 5 Min
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
945697
Long Description
General Purpose Structural Adhesive; Fast Fixture; Dual Cartridge; Bonding | DIY Application
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


