LOCTITE
LOCTITE
EA 9035 50ML IDH 235612
LOCTITE LOCTITE
Description
EA 9035 50ML IDH 235612 ADHESIVE ; FIXMASTER 4 MIN ÉPOXY 50ML
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Liquid; Emergency Repair | Structural Construction; Translucent; 50 Ml
Part #
235612
BDI #
1056160
Details
95.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9035-50ML-IDH-235612/p/1056160
Your Price
$ 95.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
226.8
EAN
0079340974340
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Emergency Repair | Structural Construction
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster 4 Minute Epoxy
Color
Translucent
Container Size value And um
50 Ml
Substrate Material
Ceramic | Concrete | Glass | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Cartridge Based
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
97434
Weight / LBS
0.5
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Liquid; Emergency Repair | Structural Construction; Translucent; 50 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh