

LOCTITE
LOCTITE
EA 9460 50LB PAIL-RESIN
LOCTITE LOCTITE
Description
LOCTITE EA 9460 50LB PAIL-RESIN
General Purpose Epoxy Adhesive Resin; High Peel Strength and Excellent Shear Strength; Pail; Thermoset Laminating
Part #
EA 9460 50LB PAIL-RESIN
BDI #
24600065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-9460-50LB-PAIL-RESIN/p/24600065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive Resin
Typical Use
High Peel Strength and Excellent Shear Strength
Container Type
Pail
Texture
Paste
Application
Thermoset Laminating
Tradename
9460 | HYSOL
Manufacturer's Description
Loctite 9460 Hysol Epoxy Structural Adhesive
Color
White
Container Size value And um
50 Lb
Substrate Material
Metal | Thermoplastic | Thermoset Laminate
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Below 1 Percentage | 10 G/L
Other Features
Two Part Epoxy Technology | Non-Sag | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
Net Weight
800 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Resin
Keyword String
Structural Adhesive
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Epoxy Adhesive Resin; High Peel Strength and Excellent Shear Strength; Pail; Thermoset Laminating
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh