LOCTITE
LOCTITE
EA A1177B1 ADH 57LB/26KG IDH 748489
LOCTITE LOCTITE
Description
EA A1177B1 ADHESIVE IDH 748489 ; 26KG PAIL
General Purpose Epoxy Adhesive; Bonding; Pail; Assembly
Part #
EA A1177B1 ADH 57LB/26KG IDH 748489
BDI #
22385019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-A1177B1-ADH-57LB-26KG-IDH-748489/p/22385019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
27.466
Product Group - BDI
C00104
Product Name And Type
General Purpose Epoxy Adhesive
Typical Use
Bonding
Container Type
Pail
Texture
Liquid
Application
Assembly
Tradename
A1177B1
Manufacturer's Description
Loctite A1177B1 Epoxy Adhesive
Color
Green
Container Size value And um
57 Lb/26 Kg
Substrate Material
Metal
Odor
Characteristic
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Two Part Component | Versatile
Net Weight
57 Lb/26 Kg
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Epoxy
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
748489
Long Description
General Purpose Epoxy Adhesive; Bonding; Pail; Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh