Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA E-01 50ML KIT IDH 1384591 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-EAE-01-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTB8aW1hZ2UvanBlZ3xhRGN4TDJnNFlTOHhNRGN6TWpZNE1EWTNOVE0xT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlVGRkxUQXhYMFJEVWxSZk5UQk5URjh6TURCNE16QXdMbXB3Wnd8OTRiYjFiYjEwOTI0NDc0ZjJlNDc5NDBjMTczZTI5NzQ5NmFkMmQ3Y2MxZjhkOGExM2JmNjczZjEzNzRmNjk1Yw
1055478 General Purpose Adhesives 

LOCTITE LOCTITE

EA E-01 50ML KIT IDH 1384591

Description

1384591 ; POR E01 EPOXY ADHESIVE

General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Component Assembly | Appliance | Electronic | Fiber Optic

Part #

EA E-01 50ML KIT IDH 1384591

BDI #
1055478

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
EAN
0079340439849
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Component Assembly | Appliance | Electronic | Fiber Optic
Tradename
E-01 | HYSOL
Manufacturer's Description
Loctite E-01 Hysol Epoxy Structural Adhesive
Color
Colorless
Container Size value And um
50 Ml
Substrate Material
Ceramic | Glass | Masonry | Metal | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Above 100 Deg C
Odor
Slight
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | Fast Setting | Non-Sag | Controlled Flow | Work Life 5 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1384591
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Component Assembly | Appliance | Electronic | Fiber Optic

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh