Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EA E-119HP 300ML IDH 1080008 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-E119HP-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDg0NjR8aW1hZ2UvanBlZ3xhR000TDJoa05pOHhNRFUxTlRFMk5Ua3dNRGd6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUlRFeE9VaFFYME5TVkY4ek1EQjRNekF3TG1wd1p3fDA4YzVhZmZjYTRiMjc2MmFhZmZkZGI5YzZiNjdmOTViZGI0YjAyMTBmZGQ0MTQwMzdlMTI0NTUxOGU5YTg0MWQ
1055170 General Purpose Adhesives 

LOCTITE LOCTITE

EA E-119HP 300ML IDH 1080008

Description

1080008 ; POR E-119HP EPOXY

General Purpose Structural Adhesive; Heat Cure | Multipurpose; Cartridge; Paste; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle; Beige; 300 Ml

Part #

1080008

BDI #
1055170

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
0.412
EAN
0079340426092
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Cartridge
Texture
Paste
Application
Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle
Tradename
E-119HP | HYSOL
Manufacturer's Description
Loctite E-119HP Hysol Epoxy Structural Adhesive
Color
Beige
Container Size value And um
300 Ml
Substrate Material
Carbon Fiber Composite | Metal | Plastic
Degree of Flashpoint value And um
90 Deg C SCC
Odor
Mild
VOC Content - Percentage
Below 0.01 Percentage | Below 0.03 g/l
Conformance to Certificate
CFIA
Other Features
Epoxy Technology | Heat Cure | Wicking Grade | Non Sag
Net Weight
10.15 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1080008
Weight / LBS
0.908
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Cartridge; Paste; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle; Beige; 300 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh