LOCTITE
LOCTITE
EA E-20NS 200ML
LOCTITE LOCTITE
Description
LOCTITE EA E-20NS 200ML
General Purpose Structural Adhesive; Metal; Dual Cartridge; Vertical Surface
Part #
EA E-20NS 200ML
BDI #
24599655
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/EA-E-20NS-200ML/p/24599655
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Metal
Container Type
Dual Cartridge
Texture
Liquid
Application
Vertical Surface
Tradename
E-20NS | HYSOL
Manufacturer's Description
Loctite E-20NS Hysol Epoxy Structural Adhesive
Color
Tan
Container Size value And um
200 Ml
Substrate Material
Ceramic | Glass | Metal | Plastic
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Mild
VOC Content - Percentage
Below 1 Percentage | 10 G/L
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Temperature | High Peel Strength | High Shear Strength | Non Sag | Work Life 20 Min
Net Weight
6.76 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Metal; Dual Cartridge; Vertical Surface
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh